Motion
ZUSA-HT-7311
Tubing - 0.3125 in ID, Nylon Material
Mi Item #15050863
MFR #ZUSA-HT-7311
Price$31.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 0.3125 in ID, Nylon Material
Mi Item #15050863
MFR #ZUSA-HT-7311

Mfr description
ZUSA-HT-7311 NYLON TUBING - BLACK - 5/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.19/each

Specifications

Dimensions

  • Bend Radius
    2.5625 in
  • Inside Diameter
    0.3125 in
  • Operating Pressure
    391.5 psi
  • Outside Diameter
    0.5000 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.0938 in

Details

  • Clarity
    Opaque
  • Color
    Black
  • Durometer
    70D
  • Hardness
    Hard at least 45 Shore D
  • Material
    Nylon
  • Operating Temperature Range
    0 to 250 °F
  • Temperature Range
    0 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)