Motion
ZUSA-HT-6641
Tubing - 1.5000 in ID, PVC Material
Mi Item #15050999
MFR #ZUSA-HT-6641
Price$104.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tubing - 1.5000 in ID, PVC Material
Mi Item #15050999
MFR #ZUSA-HT-6641

Mfr description
ZUSA-HT-6641 PVC TUBING - CLEAR - 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.89/each

Specifications

Dimensions

  • Bend Radius
    15.7500 in
  • Inside Diameter
    1.5000 in
  • Operating Pressure
    15 psi
  • Outside Diameter
    1.8750 in
  • Overall Length
    10 ft
  • Wall Thickness
    0.1875 in

Details

  • Clarity
    Clear
  • Color
    Clear
  • Durometer
    75A
  • Hardness
    Soft 60 Shore A - 80 Shore A
  • Material
    PVC
  • Operating Temperature Range
    -40 to 140 °F
  • Standards Met
    FDA
  • Temperature Range
    -40 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)