Specifications
Dimensions
- Specific Gravity1.09
Details
- Chemical BaseSilicone
- ColorWhite
- Cure Time48 hr
- Max Operating Temperature400 °F
- Operating Temperature Range-75 to 400 °F
- Package TypeTube
- Product FormPaste
- Standards MetUL 94HB, MIL-A-46146B
- TypeSealants
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)