Specifications
Dimensions
- Specific Gravity1.05
Details
- Chemical BaseSilicone
- ColorWhite
- Cure Time72 hr
- Max Operating Temperature400 °F
- Operating Temperature Range-75 to 400 °F
- Package TypeCartridge
- Product FormPaste
- Standards MetFDA 21 CFR 177.2600, NSF 51, MIL-A-46106 Group 1 Type 1
- TypeSealants
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)