Specifications
Dimensions
- Specific Gravity1.04
Details
- Chemical BaseSilicone
- ColorClear
- Cure Time24 hr
- Max Operating Temperature400 °F
- Operating Temperature Range-75 to 400 °F
- Package TypeCartridge
- Product FormPaste
- Standards MetUL 94HB
- TypeSealants
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)