Motion
SHT-316-2X12X12

USA INDUSTRIALS INC
SHT-316-2X12X12

316L Stainless Steel Sheet - 2" Thick x 12" Wide x
MI ITEM #15078765
MFR #SHT-316-2X12X12
Price$1,209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-316-2X12X12

316L Stainless Steel Sheet - 2" Thick x 12" Wide x
MI ITEM #15078765
MFR #SHT-316-2X12X12

Mfr description
SHT-316-2X12X12 316L STAINLESS STEEL SHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.65/each

Specifications

Dimensions

  • Thickness
    2.0000 in, 50.80 mm

Details

  • Grade
    316L
  • Hardness
    217 Brinell
  • Length Tolerance
    -0.2500 to 0.2500 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.1250 to +0.1250 in
  • Width Tolerance
    -0.2500 to +0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)