Motion
SHT-ALY20-0.375X6X6

USA INDUSTRIALS INC
SHT-ALY20-0.375X6X6

Alloy 20 Stainless Steel Sheet - 3/8" Thick x 6" W
MI ITEM #15078909
MFR #SHT-ALY20-0.375X6X6
Price$256.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
SHT-ALY20-0.375X6X6

Alloy 20 Stainless Steel Sheet - 3/8" Thick x 6" W
MI ITEM #15078909
MFR #SHT-ALY20-0.375X6X6

Mfr description
SHT-ALY20-0.375X6X6 ALLOY 20 STAINLESS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.44/each

Specifications

Dimensions

  • Thickness
    0.3750 in, 9.52 mm

Details

  • Grade
    Alloy 20
  • Hardness
    217 Brinell
  • Length Tolerance
    -0.1250 to 0.1250 in
  • Material Specification
    Stainless Steel
  • Thickness Tolerance
    -0.0550 to +0.0550 in
  • Width Tolerance
    -0.1250 to +0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)