1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
SHT-C276-0.75X6X12
C276 Nickel Sheet - 3/4" Thick x 6" Wide x 12" Lon
MI ITEM #
15078983
MFR #
SHT-C276-0.75X6X12
Price
$2,481.04
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
USA INDUSTRIALS INC SHT-C276-0.75X6X12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
SHT-C276-0.75X6X12
C276 Nickel Sheet - 3/4" Thick x 6" Wide x 12" Lon
MI ITEM #
15078983
MFR #
SHT-C276-0.75X6X12
Mfr description
SHT-C276-0.75X6X12 C276 NICKEL SHEET - 3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,481
.04
/each
Add to Cart
Specifications
Dimensions
Thickness
0.7500 in, 19.05 mm
Details
Grade
C276
Hardness
175 Brinell
Length Tolerance
-0.1250 to 0.1250 in
Material Specification
Nickel
Thickness Tolerance
-0.0600 to +0.0600 in
Width Tolerance
-0.1250 to +0.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items