Specifications
Dimensions
- Thickness0.3750 in, 9.52 mm
Details
- GradeMonel 400 (Alloy 400)
- Hardness110 Brinell
- Length Tolerance-0.1250 to 0.1250 in
- Material SpecificationNickel
- Thickness Tolerance-0.0550 to +0.0550 in
- Width Tolerance-0.1250 to +0.1250 in