Motion
0481.500VXL

LITTELFUSE INC
0481.500VXL

Alarm Indicating Fuse - 0.5 A, 125V AC, 125V DC, Alarm Indicating, Telcom Class
MI ITEM #15081896
MFR #0481.500VXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
0481.500VXL

Alarm Indicating Fuse - 0.5 A, 125V AC, 125V DC, Alarm Indicating, Telcom Class
MI ITEM #15081896
MFR #0481.500VXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0481.500VXL 125V ALARM IND FUSE .500A
  • Color-coded indicator flags indicate ampere rating.
  • Clear plastic lens option available for additional safety.
  • RoHS compliant
  • Body is constructed of black plolyphenylene sulfide with UL 94 V-0 flammability rating.
  • Contacts made of bright alloy-plated beryillium copper.

Specifications

  • Fuse Type
    Alarm Indicating
  • Fuse Class
    Telcom
  • Ampere Rating
    0.5 A
  • Product Type
    Fuses
  • Volt Rating
    125V AC, 125V DC
  • Overall Length
    0.8385 in
  • Series
    481
  • Manufacturer Catalog
  • Material
    Body = Polyphenylene Sulfide / Caps & Contacts = Beryllium Copper Tin Plated
  • In Line Fuseholder
    482 Fuse Holder
  • Mounting Type
    482 Fuse Holder
  • Additional Details
    481 Series alarm indicating fuses are designed to reduce down time by immediately pinpointing the blown (open) circuit while triggering an LED or audio alarm. This item requires 482 Series mating fuse holder.
  • Operating Temperature Range
    -55 °C to +125 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought