Overview
Mfr description
48-73-1362 BOLT ORANGE VENTED SAFETY HE
- Advanced Slip, Trip & Fall Protection
- IMPACT ARMOR™ Liner Delivers the Best Oblique Impact Protection† (utilizing RHEON™ Technology) †Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.
- BOLT™ System - Secure Accessories Simultaneously
- Protects Side and Top Impact
- Comfortable Padded Suspension
- Comfortable Fit - 5 Adjustable Buckles Chin Strap
- Adjustable swinging ratchet - better comfort
- Antimicrobial and moisture wicking Sweat Band and Helmet Liner
- Machine washable sweat band, helmet liner and chin strap
- Includes a BOLT™ Headlamp Mount that works with most headlamps and a BOLT™ Marker Clip for easy access to pens and markers
- ANSI/ISEA Z89.1 Type 2 Class C
- Meets EN12492:2012
- Made in USA With Global Materials
- Accurate Stripping. Easy Adjustment
- Third-Party Tested and Certified
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data