Motion
48-73-1374

MILWAUKEE TOOL
48-73-1374

Hard Hat - Yes, Molded Plastic Material, Black Color
Mi Item #15106915
MFR #48-73-1374
Price$162.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-1374

Hard Hat - Yes, Molded Plastic Material, Black Color
Mi Item #15106915
MFR #48-73-1374

Mfr description
48-73-1374 BOLT BLACK FRONT BRIM VENTED
  • Advanced Slip, Trip & Fall Protection
  • IMPACT ARMOR™ Liner Delivers the Best Oblique Impact Protection† (utilizing RHEON™ Technology) †Based on impacts at a 45° angle at a speed of 6.5 M/s averaged across 16 testing locations around the full helmet circumference.
  • BOLT™ System - Secure Accessories Simultaneously
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.04/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    Black
  • Includes
    Headlamp Mount
  • Material
    Molded Plastic
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)