Motion
48-73-8632

MILWAUKEE TOOL
48-73-8632

Size L or Size 9, ANSI Cut Level A3
Mi Item #15106926
MFR #48-73-8632
Price$15.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-8632

Size L or Size 9, ANSI Cut Level A3
Mi Item #15106926
MFR #48-73-8632

Mfr description
48-73-8632 CUT LEVEL 3 NITRILE DIPPED GL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.22/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Synthetic Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)