Motion
5057-02

GOJO IND.
5057-02

5057-02
Mi Item #15109533
MFR #5057-02
Price$69.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5057-02

5057-02
Mi Item #15109533
MFR #5057-02

Mfr description
5057-02 PURELL ADVANCED HAND SANITIZER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.03/each

Specifications

Dimensions

  • Case Height
    9.3300 in
  • Case Weight
    5.48 lbs
  • Case Width
    5.8200 in
  • Container Size
    1200 ml
  • Overall Depth
    7.3200 in
  • Overall Height
    8.6500 in
  • Overall Width
    3.4600 in
  • Weight
    5.48 lbs

Details

  • Dispensing Action
    ES4
  • Product Types
    Hand Sanitizer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)