Motion
1114006

3M
1114006

Harness - Kevlar Material, Front, Suspension D-Ring Location, Black Color, 310 lbs Weight Capacity
Mi Item #15110759
MFR #1114006
Price$1,211.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1114006

Harness - Kevlar Material, Front, Suspension D-Ring Location, Black Color, 310 lbs Weight Capacity
Mi Item #15110759
MFR #1114006

Mfr description
7012816442 DBI-SALA EXOF N SAFETY HARNE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,211.83/each

Specifications

Details

  • Arc Flash Or Heat Protection
    Yes
  • Capacity
    310 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black
  • D Ring Locations
    Front, Suspension
  • Harness Material
    Kevlar
  • Padding Or Lining
    Yes
  • Style Application
    Rescue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)