Motion
SPXC004.T
Solar Fuse - 4 A, 1500V DC, Solar, Solar Class
MI ITEM #15113759
MFR #SPXC004.T
Price$82.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solar Fuse - 4 A, 1500V DC, Solar, Solar Class
MI ITEM #15113759
MFR #SPXC004.T

Mfr description
SPXC004.T SOLAR FUSE
  • Full range, fast-acting fuse helps eliminate common lowoverload faults
  • 10 x 57 mm package size
  • Up to 50,000A interrupting rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.75/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    2.2519 in | 57.20 mm
  • Diameter
    0.4059 in
  • Fuse Diameter Range
    0.4059 in | 10.31 mm
  • Overall Diameter
    0.4059 in, 10.31 mm
  • Overall Length
    2.2519 in

Details

  • Additional Details
    The Littelfuse SPXC solar string fuse is designed specifically for 1-4 A 1500 V dc applications.
  • Amperage
    4 A
  • Ampere Rating
    4 A
  • Amps
    4 A
  • CSA Approval
    No
  • Element
    Fast Acting
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Fuse Amps
    4 A
  • Fuse Class
    Solar
  • Fuse Interrupt Rating
    30 kA, 50 kA
  • Fuse Rating
    4 A
  • Fuse Type
    Solar
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    SPXC
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL Listed (File: E339112)
  • Time Constant
    Less than or equal to 1 ms
  • Type
    Fuse
  • UL Approvals
    UL Listed (File: E339112)
  • Volt Rating
    1500V DC
  • Voltage
    1500 V dc
  • Voltage Rating
    1500 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)