Motion
SPXC2.25T
SPXC2.25T
MI ITEM #15113771
MFR #SPXC2.25T
List Price$82.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPXC2.25T
MI ITEM #15113771
MFR #SPXC2.25T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.90/each for your price

Overview

Mfr description
SPXC2.25T SOLAR FUSE
  • Full range, fast-acting fuse helps eliminate common lowoverload faults
  • 10 x 57 mm package size
  • Up to 50,000A interrupting rating

Specifications

  • Fuse Type
    Solar
  • Fuse Class
    Solar
  • Ampere Rating
    2.25 A
  • Product Type
    Fuses
  • Volt Rating
    1500V DC
  • Overall Length
    2.2519 in
  • Diameter
    0.4059 in
  • Series
    SPXC
  • UL Approvals
    UL Listed (File: E339112)
  • Manufacturer Catalog
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL Listed (File: E339112)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Fuse Interrupt Rating
    30 kA, 50 kA
  • Mounting Type
    Ferrule
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Additional Details
    The Littelfuse SPXC solar string fuse is designed specifically for 1-4 A 1500 V dc applications.
  • Time Constant
    Less than or equal to 1 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought