Motion
L15S040.TX100

LITTELFUSE INC
L15S040.TX100

L15S040.TX100
MI ITEM #15113781
MFR #L15S040.TX100
List Price$87.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
L15S040.TX100

L15S040.TX100
MI ITEM #15113781
MFR #L15S040.TX100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.41/each for your price

Overview

Mfr description
L15S040.T HIGH SPEED FUSE
  • Compliance with US and Canadian requirements
  • Traditional North American bolted style dimensions
  • Class aR performance
  • Direct bus-bar mount or stud mount design
  • RoHS Compliant

Specifications

  • Fuse Type
    Semiconductor
  • Fuse Class
    High-Speed
  • Ampere Rating
    40 A
  • Product Type
    Fuses
  • Volt Rating
    150V AC, 100V DC
  • Overall Length
    2.0000 in
  • Diameter
    0.8110 in
  • Series
    L15S
  • UL Approvals
    UL Recognized (File: E71611)
  • CSA Approval
    CSA Recognized (File: LR29862)
  • Manufacturer Catalog
  • Standards Met
    UL Recognized (File: E71611), CSA Recognized (File: LR29862)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
  • In Line Fuseholder
    1LFS101/1LFS102 LSCR001/LSCR002 109/129 Series (35-60A)
  • Fuse Interrupt Rating
    Ac: 100 kA, Dc: 20 kA Self Certified
  • Mounting Type
    Ferrule
  • Environmental Protection Standard
    RoHS Compliant
  • Additional Details
    The L15S series is a traditional North American bolted style high-speed fuse for protection of power semiconductor devices that are rated up to 150 V ac and up to 150 V dc Littelfuse POWR-SPEED ® products offer optimized circuit protection at the extremely fast speed required to protect power semiconductor devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, dc power supplies, and in a wide range of electronic equipment. May be used wherever extremely fastacting, current-limiting fuses with no time delay are required.
  • Operating Temperature Range
    -55 °C to +125 °C
  • Time Constant
    10 ms
  • Storage Temperature
    Up to 35 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought