Motion
L50QS050.T

LITTELFUSE INC
L50QS050.T

L50QS050.T
MI ITEM #15114387
MFR #L50QS050.T
List Price$70.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
L50QS050.T

L50QS050.T
MI ITEM #15114387
MFR #L50QS050.T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.34/each for your price

Overview

Mfr description
L50QS050.T HIGH SPEED FUSE
  • Compliance with US and Canadian Requirements
  • Traditional North American Bolted Style dimensions
  • Class aR performance
  • Direct bus-bar mount or stud mount design
  • Halogen Free, RoHS and REACH Compliant

Specifications

  • Fuse Type
    Semiconductor
  • Fuse Class
    High-Speed
  • Ampere Rating
    50 A
  • Product Type
    Fuses
  • Volt Rating
    500V AC, 500V DC
  • Overall Length
    3.6251 in
  • Diameter
    1.0000 in
  • Series
    L50QS
  • UL Approvals
    UL Recognized (File: E71611)
  • Manufacturer Catalog
  • Standards Met
    UL Recognized (E71611), c-UR-us (E71611)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
  • Fuse Interrupt Rating
    AC: 200 kA, DC: 50 kA
  • Mounting Type
    Bolted Blade
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Additional Details
    The L50QS Series is a next generation High-Speed Fuse for the protection of power semiconductor devices and is designed in the Traditional North American Bolted Style package. L50QS Series High-Speed Fuses are extremely current limiting and are used to protect power converters, drives and control circuit applications. Designed with lower I2t performance characteristics, these fuses provide balanced performance to extend longevity while lowering potentially damaging heat energy to the devices being protected. In addition L50QS Series fuses have been designed with a universal mounting option to meet customer requirements for installation into a variety of application configurations Littelfuse POWR-SPEED™ products offer optimized circuit protection at the extremely fast speed required to protect modern day, sensitive, high-power semiconductor devices. Such products are commonly found in various industries including pulp and paper industries, cranes and heavy-lifting equipment, processing industries, wastewater treatment plants and large factories and MRO facilities.
  • Operating Temperature Range
    -55 °C to +125 °C
  • Time Constant
    10 ms
  • Storage Temperature
    Up to 35 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought