Motion
L50QS080.T

LITTELFUSE INC
L50QS080.T

Semiconductor Fuse - 80 A, 500V AC, 500V DC, Semiconductor, High-Speed Class
MI ITEM #15114397
MFR #L50QS080.T
Price$78.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
L50QS080.T

Semiconductor Fuse - 80 A, 500V AC, 500V DC, Semiconductor, High-Speed Class
MI ITEM #15114397
MFR #L50QS080.T

Mfr description
L50QS080.T HIGH SPEED FUSE
  • Compliance with US and Canadian Requirements
  • Traditional North American Bolted Style dimensions
  • Class aR performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.42/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    3.6251 in | 92.08 mm
  • Diameter
    1.0000 in
  • Fuse Diameter Range
    1.0000 in | 38.10 mm
  • Overall Diameter
    1.0000 in, 38.10 mm
  • Overall Length
    3.6251 in

Details

  • Additional Details
    The L50QS Series is a next generation High-Speed Fuse for the protection of power semiconductor devices and is designed in the Traditional North American Bolted Style package. L50QS Series High-Speed Fuses are extremely current limiting and are used to protect power converters, drives and control circuit applications. Designed with lower I2t performance characteristics, these fuses provide balanced performance to extend longevity while lowering potentially damaging heat energy to the devices being protected. In addition L50QS Series fuses have been designed with a universal mounting option to meet customer requirements for installation into a variety of application configurations Littelfuse POWR-SPEED™ products offer optimized circuit protection at the extremely fast speed required to protect modern day, sensitive, high-power semiconductor devices. Such products are commonly found in various industries including pulp and paper industries, cranes and heavy-lifting equipment, processing industries, wastewater treatment plants and large factories and MRO facilities.
  • Amperage
    80 A
  • Ampere Rating
    80 A
  • Amps
    80 A
  • Body Style
    Bolt In
  • Body Type
    Traditional Round Body
  • CSA Approval
    No
  • Element
    Very Fast Acting
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Fuse Amps
    80 A
  • Fuse Class
    High-Speed
  • Fuse Holder Code
    LSCR Series
  • Fuse Interrupt Rating
    AC: 200 kA, DC: 50 kA
  • Fuse Rating
    80 A
  • Fuse Type
    Semiconductor
  • In Line Fuseholder
    No
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
  • Mounting Type
    Bolted Blade
  • Operating Temperature Range
    -55 °C to +125 °C
  • Product Type
    Fuses
  • Series
    L50QS
  • Standards
    CE Marked, Halogen Free, RoHS Compliant, UR Recognized, cUR Recognized
  • Standards Met
    UL Recognized (E71611), c-UR-us (E71611)
  • Storage Temperature
    Up to 35 °C
  • Time Constant
    10 ms
  • Type
    Fuse
  • UL Approvals
    UL Recognized (File: E71611)
  • Volt Rating
    500V AC, 500V DC
  • Voltage
    500 V ac
  • Voltage Rating
    500 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)