Motion
SPXV003.T
SPXV003.T
MI ITEM #15114501
MFR #SPXV003.T
List Price$85.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPXV003.T
MI ITEM #15114501
MFR #SPXV003.T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.45/each for your price

Overview

Mfr description
SPXV003.T SOLAR FUSE
  • Offers higher amperage protection in less space for increased design flexibility
  • Full range, fast-acting fuse helps eliminate common low-overload faults
  • Up to 50,000 A interrupting rating

Specifications

  • Fuse Type
    Solar
  • Fuse Class
    Solar
  • Ampere Rating
    3 A
  • Product Type
    Fuses
  • Volt Rating
    1500V DC
  • Overall Length
    3.3326 in
  • Diameter
    0.4059 in
  • Series
    SPXV
  • Manufacturer Catalog
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    cULus (File: E339112),TUV (Cert: J 50506219)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • In Line Fuseholder
    LFPXV001
  • Fuse Interrupt Rating
    30 kA
  • Mounting Type
    Ferrule
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Additional Details
    The Littelfuse SPXV solar string fuse has been specifically designed for the protection of photovoltaic (PV) systems. It is available in multiple ampere ratings to match various requirements in a range of applications.
  • Time Constant
    Less than or equal to 1 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought