Motion
SPXV045.T
Solar Fuse - 45 A, 1500V DC, Solar, Solar Class
MI ITEM #15114505
MFR #SPXV045.T
Price$89.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solar Fuse - 45 A, 1500V DC, Solar, Solar Class
MI ITEM #15114505
MFR #SPXV045.T

Mfr description
SPXV045.T SOLAR FUSE
  • Offers higher amperage protection in less space for increased design flexibility
  • Full range, fast-acting fuse helps eliminate common low-overload faults
  • Up to 50,000 A interrupting rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.49/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    5.0000 in | 127 mm
  • Diameter
    0.4059 in
  • Fuse Diameter Range
    0.4059 in | 10.31 mm
  • Overall Diameter
    0.4059 in, 10.31 mm
  • Overall Length
    5.0000 in

Details

  • Additional Details
    The Littelfuse SPXV solar string fuse has been specifically designed for the protection of photovoltaic (PV) systems. It is available in multiple ampere ratings to match various requirements in a range of applications.
  • Amperage
    45 A
  • Ampere Rating
    45 A
  • Amps
    45 A
  • Body Style
    Cartridge
  • Body Type
    Cylindrical
  • CSA Approval
    No
  • Dc Listed Ul Approval
    Yes
  • Element
    Fast Acting
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Fits Fuse Block Style
    LFXV15060-BC
  • Fuse Amps
    45 A
  • Fuse Class
    Solar
  • Fuse Interrupt Rating
    50 kA
  • Fuse Rating
    45 A
  • Fuse Type
    Solar
  • IEC Approval
    IEC 60269-6
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Mounting Type
    Ferrule
  • Product Type
    Fuses
  • Series
    SPXV
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    cULus (File: E339112),TUV (Cert: J 50506219)
  • Time Constant
    Less than or equal to 1 ms
  • Type
    Fuse
  • UL Approvals
    UL 248-19 Listed
  • Volt Rating
    1500V DC
  • Voltage
    1500 V dc
  • Voltage Rating
    1500 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)