Motion
SPFI008.T
SPFI008.T
MI ITEM #15114753
MFR #SPFI008.T
List Price$99.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPFI008.T
MI ITEM #15114753
MFR #SPFI008.T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.94/each for your price

Overview

Mfr description
SPFI008.T SOLAR FUSE
  • One-piece cap design, without joints, offers easier wire crimping and more streamlined molding
  • No fuse holder required helps save space, time, and money
  • 20,000 A Interrupting Rating

Specifications

  • Fuse Type
    Solar
  • Fuse Class
    Solar
  • Ampere Rating
    8 A
  • Product Type
    Fuses
  • Volt Rating
    1000V DC
  • Overall Length
    2.5000 in
  • Diameter
    0.4059 in
  • Series
    SPFI
  • UL Approvals
    UL 248-19 Recognized (File: E339112)
  • Manufacturer Catalog
  • Standards
    UL 248-1, 248-19, IEC 60269-6
  • Standards Met
    UL 248-19 Recognized (File: E339112), TUV (Cert: J 50505290)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy (Nickel Plated)
  • Fuse Interrupt Rating
    20 kA
  • Mounting Type
    In-Line
  • Environmental Protection Standard
    RoHS Compliant, REACH
  • Additional Details
    The Littelfuse SPFI solar fuse is designed to integrate into an in-line assembly within a wire harness. It has been specifically engineered to protect photovoltaic (PV) systems meeting UL 248-19 standards. The SPFI can be electrically insulated by either overmolding or using heat-shrink.
  • Time Constant
    Less than or equal to 1 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought