Motion
SPFJ160.XXL

LITTELFUSE INC
SPFJ160.XXL

SPFJ160.XXL
MI ITEM #15114934
MFR #SPFJ160.XXL
List Price$656.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
SPFJ160.XXL

SPFJ160.XXL
MI ITEM #15114934
MFR #SPFJ160.XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$656.10/each for your price

Overview

Mfr description
SPFJ160.XXL SOLAR FUSE
  • Higher amperage capacity in standard sizes for more protection in a smaller space
  • Full range over-current protection capability, suitable for dc cable protection
  • Small footprint offers design flexibility and reduces panel size requirements
  • Fuse holder or bus bar mountings available for added versatility

Specifications

  • Fuse Type
    Solar
  • Fuse Class
    Solar
  • Ampere Rating
    160 A
  • Product Type
    Fuses
  • Volt Rating
    1000V DC
  • Overall Length
    5.7519 in
  • Diameter
    1.5000 in
  • Series
    SPFJ
  • Manufacturer Catalog
  • Standards
    UL 248-1, UL 248-8, UL 248-19, IEC 60269-6
  • Standards Met
    cULus (File:E339112), VDE (Cert No. 40033659)
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy
  • In Line Fuseholder
    LFJ1000
  • Fuse Interrupt Rating
    Ac: 200 kAIC (125–450 A) Dc: 70–200 A: 20 kAIC 250–400 A: 10 kAIC 450 A: 20 kAIC
  • Mounting Type
    Bolted Blade
  • Environmental Protection Standard
    RoHS Compliant
  • Additional Details
    The SPFJ series is the smallest 1000 V dc 70–450 A dc full range fuse available in the market. The SPFJ series is manufactured in Class J case sizes and is suitable for photovoltaic, dc cable protection, EV off-board charging and other dc applications that allow for both fuse holder and busbar mounting configurations. The SPFJ meets both UL and IEC requirements.
  • Time Constant
    Less than or equal to 1 ms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought