Motion
SPFJ200.XXL

LITTELFUSE INC
SPFJ200.XXL

Solar Fuse - 200 A, 1000V DC, Solar, Solar Class
MI ITEM #15114946
MFR #SPFJ200.XXL
Price$655.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTELFUSE INC
SPFJ200.XXL

Solar Fuse - 200 A, 1000V DC, Solar, Solar Class
MI ITEM #15114946
MFR #SPFJ200.XXL

Mfr description
SPFJ200.XXL SOLAR FUSE
  • Higher amperage capacity in standard sizes for more protection in a smaller space
  • Full range over-current protection capability, suitable for dc cable protection
  • Small footprint offers design flexibility and reduces panel size requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.39/each

Specifications

Dimensions

  • Blade Or Ferrule Length
    5.7519 in | 146.10 mm
  • Diameter
    1.5000 in
  • Fuse Diameter Range
    1.5000 in | 10.31 mm
  • Overall Diameter
    1.5000 in, 10.31 mm
  • Overall Length
    5.7519 in

Details

  • Additional Details
    The SPFJ series is the smallest 1000 V dc 70–450 A dc full range fuse available in the market. The SPFJ series is manufactured in Class J case sizes and is suitable for photovoltaic, dc cable protection, EV off-board charging and other dc applications that allow for both fuse holder and busbar mounting configurations. The SPFJ meets both UL and IEC requirements.
  • Amperage
    200 A
  • Ampere Rating
    200 A
  • Amps
    200 A
  • Body Style
    Class J
  • Body Type
    Class J
  • CSA Approval
    Yes
  • Dc Listed Ul Approval
    Yes
  • Element
    Fast Acting
  • Environmental Protection Standard
    RoHS Compliant
  • Fits Fuse Block Style
    Class J
  • Fuse Amps
    200 A
  • Fuse Class
    Solar
  • Fuse Holder Code
    LFJ102001C
  • Fuse Interrupt Rating
    Ac: 200 kAIC (125–450 A) Dc: 70–200 A: 20 kAIC 250–400 A: 10 kAIC 450 A: 20 kAIC
  • Fuse Rating
    200 A
  • Fuse Type
    Solar
  • IEC Approval
    IEC 60269-6
  • In Line Fuseholder
    LFJ1000
  • Indicator
    No
  • Manufacturer Catalog
  • Material
    Body = Melamine / Caps & Contacts = Copper Alloy
  • Mounting Type
    Bolted Blade
  • Product Type
    Fuses
  • Series
    SPFJ
  • Standards
    UL 248-1, UL 248-8, UL 248-19, IEC 60269-6
  • Standards Met
    cULus (File:E339112), VDE (Cert No. 40033659)
  • Time Constant
    Less than or equal to 1 ms
  • Type
    Fuse
  • UL Approvals
    UL 248-19 Listed
  • Volt Rating
    1000V DC
  • Voltage
    1000 V dc
  • Voltage Rating
    1000 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)