Specifications
Dimensions
- Blade Or Ferrule Length1.5000 in | 38.10 mm
- Diameter0.4055 in
- Fuse Diameter Range0.4055 in | 31 mm
- Overall Diameter0.4055 in, 31 mm
- Overall Length1.5000 in
Details
- Additional DetailsThe L15S series is a traditional North American bolted style high-speed fuse for protection of power semiconductor devices that are rated up to 150 V ac and up to 150 V dc Littelfuse POWR-SPEED ® products offer optimized circuit protection at the extremely fast speed required to protect power semiconductor devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, dc power supplies, and in a wide range of electronic equipment. May be used wherever extremely fastacting, current-limiting fuses with no time delay are required.
- Amperage12 A
- Ampere Rating12 A
- Amps12 A
- Body StyleRound Body
- Body TypeRound Body
- CSA ApprovalCSA Recognized (File: LR29862)
- ElementVery Fast Acting
- Environmental Protection StandardRoHS Compliant
- Fits Fuse Block StyleLSCR Series
- Fuse Amps12 A
- Fuse ClassHigh-Speed
- Fuse Holder CodeLSCR Series
- Fuse Interrupt RatingAc: 100 kA, Dc: 20 kA Self Certified
- Fuse Rating12 A
- Fuse TypeSemiconductor
- In Line Fuseholder1LFS101/1LFS102 LSCR001/LSCR002 L60030M series (1-30A) 105/125 Series (1-30A)
- IndicatorNo
- Manufacturer Catalog
- MaterialBody = Melamine / Caps & Contacts = Copper Alloy (Silver Plated)
- Mounting TypeFerrule
- Operating Temperature Range-55 °C to +125 °C
- Product TypeFuses
- SeriesL15S
- StandardsCE Marked, UL Recognized, CSA Certified, RoHS Compliant
- Standards MetUL Recognized (File: E71611), CSA Recognized (File: LR29862)
- Storage TemperatureUp to 35 °C
- Time Constant10 ms
- TypeFuse
- UL ApprovalsUL Recognized (File: E71611)
- Volt Rating150V AC, 150V DC
- Voltage150 V ac
- Voltage Rating150 V ac
Help us improve this product