Motion
66-3120-50XL-614
LED Dock Line Projector - Anodized Aluminum Backing Material
MI ITEM #15115381
MFR #66-3120-50XL-614
List Price$1,581.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Dock Line Projector - Anodized Aluminum Backing Material
MI ITEM #15115381
MFR #66-3120-50XL-614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,581.18/each for your price

Overview

Mfr description
66-3120-50XL-614 SINGLE LED DOCK LINE IP

Specifications

  • Message Subject
    Dock Line
  • Message Or Symbol
    single line
  • Shape
    Line
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Green
  • Message or Graphic
    Dock Line
  • Backing Material
    Anodized Aluminum
  • Message Type
    Dock Line
  • Harmonization Code
    8512.20.40
  • ECCN
    5A991.c.8
  • Manufacturer Catalog
  • Overall Length
    10 in
  • Wattage
    50 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought