Overview
Mfr description
66-3120-50XL-623 SINGLE LED DOCK LINE IP
Specifications
- Message SubjectDock Line
- ShapeLine
- Reflective Or Glow In The DarkNeither
- ColorRed
- Message or GraphicDock Line
- Message TypeDock Line
- Harmonization Code8512.20.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data