Specifications
Dimensions
- Wattage25 W
Details
- ColorGreen
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- Manufacturer Catalog
- Message or GraphicCircle
- Message TypeCircle
- Reflective Or Glow In The DarkNeither
- ShapeCircle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)