Specifications
Dimensions
- Wattage100 W
Details
- ColorYellow
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- Manufacturer Catalog
- Message or GraphicLine
- Message SubjectLine
- Message TypeLine
- Reflective Or Glow In The DarkNeither
- ShapeLine
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)