Overview
Mfr description
66-3131-25SE-634 LED PROJECTOR LINE SE 2
Specifications
- Message SubjectLine
- ShapeLine
- Reflective Or Glow In The DarkNeither
- ColorBlue
- Message or GraphicLine
- Message TypeLine
- Harmonization Code9008.50.45
- ECCN5A991.c.13
- Manufacturer Catalog
- Wattage25 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data