Overview
Mfr description
66-3131-25SL-634 LED PROJECTOR LINE SL 2
Specifications
- Message SubjectLine
- ShapeLine
- Reflective Or Glow In The DarkNeither
- ColorBlue
- Message or GraphicLine
- Message TypeLine
- Harmonization Code9008.50.51
- ECCN5A991.c.19
- Manufacturer Catalog
- Wattage25 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data