Motion
66-3131-50-614
LED Line Projector - Anodized Aluminum Backing Material
MI ITEM #15115405
MFR #66-3131-50-614
Price$1,502.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Line Projector - Anodized Aluminum Backing Material
MI ITEM #15115405
MFR #66-3131-50-614

Mfr description
66-3131-50-614 LED PROJECTOR LINE 50W GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,502.73/each

Specifications

Dimensions

  • Overall Length
    10 in
  • Wattage
    50 W

Details

  • Backing Material
    Anodized Aluminum
  • Color
    Green
  • ECCN
    5A991.c.8
  • Harmonization Code
    9008.50.40
  • Manufacturer Catalog
  • Message or Graphic
    Line
  • Message Or Symbol
    Do not block electrical panel
  • Message Subject
    Line
  • Message Type
    Line
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)