Overview
Mfr description
66-3131-50-618 LED PROJECTOR LINE 50W YE
Specifications
- Message SubjectLine
- ShapeLine
- Reflective Or Glow In The DarkNeither
- ColorYellow
- Message or GraphicLine
- Message TypeLine
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data