Motion
66-3131-50-634
LED Line Projector - Anodized Aluminum Backing Material
MI ITEM #15115408
MFR #66-3131-50-634
List Price$1,502.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Line Projector - Anodized Aluminum Backing Material
MI ITEM #15115408
MFR #66-3131-50-634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,502.73/each for your price

Overview

Mfr description
66-3131-50-634 LED PROJECTOR LINE 50W BL

Specifications

  • Message Subject
    Line
  • Message Or Symbol
    walkway
  • Shape
    Line
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Blue
  • Message or Graphic
    Line
  • Backing Material
    Anodized Aluminum
  • Message Type
    Line
  • Harmonization Code
    9008.50.40
  • ECCN
    5A991.c.8
  • Manufacturer Catalog
  • Overall Length
    10 in
  • Wattage
    50 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought