Specifications
Dimensions
- Wattage25 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderCaution
- Message or GraphicCaution Pedestrian
- Message SubjectPedestrian
- Message TypeCaution Pedestrian
- Reflective Or Glow In The DarkNeither
Help us improve this product