Overview
Mfr description
66-3132-618EX-PS158 LED PROJECTOR EX 25W
Specifications
- Message SubjectPPE Required
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- Message HeaderRequired
- Message or GraphicPPE Required
- Message TypePPE Required
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage25 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data