Specifications
Dimensions
- Wattage25 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderRequired
- Message or GraphicRequired Steel Toe
- Message SubjectPPE Steel Toe Shoes
- Message TypeRequired Steel Toe
- Reflective Or Glow In The DarkNeither
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)