Specifications
Dimensions
- Wattage25 W
Details
- ColorBlue
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- Manufacturer Catalog
- Message or GraphicLong Arrow
- Message TypeLong Arrow
- Reflective Or Glow In The DarkNeither
- ShapeArrow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)