Overview
Mfr description
66-3134-80-634 CRANE LED PROJECTOR LINE
Specifications
- Message SubjectLine
- ShapeLine
- Reflective Or Glow In The DarkNeither
- ColorBlue
- Message or GraphicLine
- Message TypeLine
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage65 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data