Motion
66-3136-011050-PS203

Visual Workplace Incorporated
66-3136-011050-PS203

LED Sign Projector - Anodized Aluminum Backing Material
MI ITEM #15115481
MFR #66-3136-011050-PS203
Price$5,267.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Visual Workplace Incorporated
66-3136-011050-PS203

LED Sign Projector - Anodized Aluminum Backing Material
MI ITEM #15115481
MFR #66-3136-011050-PS203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,267.66/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Wattage
    100 W

Details

  • Backing Material
    Anodized Aluminum
  • ECCN
    5A991.c.8
  • Harmonization Code
    9008.50.40
  • Language
    English
  • Manufacturer Catalog
  • Message Header
    STOP
  • Message or Graphic
    4-Way Stop
  • Message Or Symbol
    pedestrian
  • Message Subject
    4-Way
  • Message Type
    4-Way Stop
  • Reflective Or Glow In The Dark
    Neither

Overview

Mfr description
66-3136-011050-PS203 LED PROJECTOR 100W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought