Motion
66-3136-141050-PS153

Visual Workplace Incorporated
66-3136-141050-PS153

66-3136-141050-PS153 LED WALKWAY 100W GR
MI ITEM #15115488
MFR #66-3136-141050-PS153
Price$4,770.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Visual Workplace Incorporated
66-3136-141050-PS153

66-3136-141050-PS153 LED WALKWAY 100W GR
MI ITEM #15115488
MFR #66-3136-141050-PS153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,770.89/each

Specifications

Dimensions

  • Wattage
    100 W

Details

  • Color
    Green
  • ECCN
    5A991.c.8
  • Harmonization Code
    9008.50.40
  • Manufacturer Catalog
  • Message or Graphic
    Walkway Diagonal Lines
  • Message Type
    Walkway Diagonal Lines
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Diagonal Lines

Overview

Mfr description
66-3136-141050-PS153 LED WALKWAY 100W GR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought