Motion
66-3136-181050-PS153

Visual Workplace Incorporated
66-3136-181050-PS153

66-3136-181050-PS153 LED WALKWAY 100W YE
MI ITEM #15115493
MFR #66-3136-181050-PS153
List Price$4,770.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Visual Workplace Incorporated
66-3136-181050-PS153

66-3136-181050-PS153 LED WALKWAY 100W YE
MI ITEM #15115493
MFR #66-3136-181050-PS153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,770.89/each for your price

Overview

Mfr description
66-3136-181050-PS153 LED WALKWAY 100W YE

Specifications

  • Shape
    Diagonal Lines
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Yellow
  • Message or Graphic
    Walkway Diagonal Lines
  • Message Type
    Walkway Diagonal Lines
  • Harmonization Code
    9008.50.40
  • ECCN
    5A991.c.8
  • Manufacturer Catalog
  • Wattage
    100 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought