Motion
66-3136-231050-PS154

Visual Workplace Incorporated
66-3136-231050-PS154

66-3136-231050-PS154 LED WALKWAY 100W RE
MI ITEM #15115499
MFR #66-3136-231050-PS154
Price$4,770.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Visual Workplace Incorporated
66-3136-231050-PS154

66-3136-231050-PS154 LED WALKWAY 100W RE
MI ITEM #15115499
MFR #66-3136-231050-PS154

Mfr description
66-3136-231050-PS154 LED WALKWAY 100W RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,770.89/each

Specifications

Dimensions

  • Wattage
    100 W

Details

  • Color
    Red
  • ECCN
    5A991.c.8
  • Harmonization Code
    9008.50.40
  • Manufacturer Catalog
  • Message or Graphic
    Walkway Stripe Lines
  • Message Type
    Walkway Stripe Lines
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Stripe Lines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)