Specifications
Dimensions
- Wattage50 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderSTOP
- Message or GraphicStop Sound Horn
- Message SubjectStop/Blow Horn
- Message TypeStop Sound Horn
- Reflective Or Glow In The DarkNeither