Specifications
Dimensions
- Wattage50 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderSTOP
- Message or GraphicStop Look Point
- Message SubjectSTOP
- Message TypeStop Look Point
- Reflective Or Glow In The DarkNeither
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)