Motion
66-3138-601-PS208
LED Sign Projector - Anodized Aluminum Backing Material
MI ITEM #15115516
MFR #66-3138-601-PS208
List Price$3,306.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Sign Projector - Anodized Aluminum Backing Material
MI ITEM #15115516
MFR #66-3138-601-PS208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,306.77/each for your price

Overview

Mfr description
66-3138-601-PS208 LED PROJECTOR 50W CAUT

Specifications

  • Message Subject
    Mixed Traffic
  • Message Or Symbol
    Do not block electrical panel
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Message Header
    Caution
  • Message or Graphic
    Caution Mixed Traffic
  • Backing Material
    Anodized Aluminum
  • Message Type
    Caution Mixed Traffic
  • Harmonization Code
    9008.50.40
  • ECCN
    5A991.c.8
  • Manufacturer Catalog
  • Overall Length
    6 in
  • Wattage
    50 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought