Overview
Mfr description
66-3138-601-PS212 LED PROJECTOR 50W FIRE
Specifications
- Message SubjectFire Extinguisher
- LanguageEnglish
- Reflective Or Glow In The DarkNeither
- Message HeaderFire
- Message or GraphicFire Extinguisher
- Message TypeFire Extinguisher
- Harmonization Code9008.50.40
- ECCN5A991.c.8
- Manufacturer Catalog
- Wattage50 W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data