Specifications
Dimensions
- Wattage50 W
Details
- ECCN5A991.c.8
- Harmonization Code9008.50.40
- LanguageEnglish
- Manufacturer Catalog
- Message HeaderKeep Clear
- Message or GraphicKeep Area Clear
- Message SubjectKeep Area Clear
- Message TypeKeep Area Clear
- Reflective Or Glow In The DarkNeither