Motion
66-3138-618-PS135
LED Symbol Projector - Anodized Aluminum Backing Material
MI ITEM #15115545
MFR #66-3138-618-PS135
Price$2,810.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Symbol Projector - Anodized Aluminum Backing Material
MI ITEM #15115545
MFR #66-3138-618-PS135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,810.00/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Wattage
    50 W

Details

  • Backing Material
    Anodized Aluminum
  • Color
    Yellow
  • ECCN
    5A991.c.8
  • Harmonization Code
    9008.50.40
  • Manufacturer Catalog
  • Message or Graphic
    Walking Man
  • Message Or Symbol
    Stop
  • Message Subject
    Pedestrian
  • Message Type
    Walking Man
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Walking Man

Overview

Mfr description
66-3138-618-PS135 LED PROJECTOR 50W YELL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought